Shop All Disposable Lab Coats
Dupont
Proclean® Frock, White, Elastic, L, PK30
Mfr # PC271SWHLG00300B
Zoro # G5374941
original price:
$289.75
17% off
new price: $238.99
/pk 30, $7.97/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material ProClean(R)
- Size L
- Closure Type Zipper
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PC271SWHLG00300B
- Zoro # G5374941
- UPC # 888120019771
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Fits Chest Size | 36 in to 38 in |
For Height | 65 in to 69 in |
Maximum Height | 69 in |
Overall Length | 37 1/2 in |
Maximum Chest Size | 42 1/4 in |
Minimum Height | 65 in |
Length | 40 3/4 in |
Chest Size - Minimum | 38 3/4 in |
Height - Minimum | 65 in |
Chest Size - Maximum | 42 1/4 in |
Height - Maximum | 69 in |
Description
Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 1/4 in, Chest Size - Minimum 38 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ztek® Safety Glasses - Gray Lens, Gray Frame, Gray Polycarbonate Lens (S2520S)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YM22)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5308)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KA3PK)
- DUPONT Proclean® Frock, White, Elastic, XL, PK30 (PC271SWHXL00300B)
- DUPONT Proclean® Frock, White, Elastic, 2XL, PK30 (PC271SWH2X00300B)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB219SWH4X003000)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB212SBULG003000)
- DUPONT Disp Lab Coat, Polyethylene, White, M, PK30 (TY216SWHMD003000)
- DUPONT Tyvek(R) 400 snaps (TY212SWH3X0030NF)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 (3511/M)
- Dupont Disposable Lab Coats