Shop All Disposable Lab Coats
Dupont
Proclean® Frock, White, Elastic, 2XL, PK30
Mfr # PC271SWH2X00300B
Zoro # G5372367
product price: $178.99
/pk 30, $5.97/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material ProClean(R)
- Size 2XL
- Closure Type Zipper
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PC271SWH2X00300B
- Zoro # G5372367
- UPC # 888120019795
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Fits Chest Size | 40 in to 43 in |
Maximum Height | 76 in |
For Height | 72 in to 76 in |
Minimum Height | 72 in |
Overall Length | 39 1/2 in |
Maximum Chest Size | 47 1/4 in |
Length | 42 1/2 in |
Chest Size - Maximum | 47 1/4 in |
Chest Size - Minimum | 43 3/4 in |
Height - Maximum | 76 in |
Height - Minimum | 6 ft |
Description
Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 47 1/4 in, Chest Size - Minimum 43 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/10XL)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L (132S0310CH)
- RADIANS Medium Unisex T-Shirt, 20 in. (ST11-2PGS-M)
- GLOBAL INDUSTRIAL Disposable Polypropylene Lab Coat, Elastic Wrists, X-Large, 25PK (708208XL)
- DUPONT Proclean® Frock, White, Elastic, XL, PK30 (PC271SWHXL00300B)
- DUPONT Proclean® Frock, White, Elastic, L, PK30 (PC271SWHLG00300B)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK8 (TY212SWHMD0008G1)
- DUPONT Tyvek Isoclean Disp Frock, White, L, PK30 (IC270BWHLG003000)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- DUPONT Frock, M, Blue, ProShield(R), PK30 (PB271SBUMD003000)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY210SWHMD003000)
- Dupont Workwear and Protective Clothing