Shop All Disposable Lab Coats
Dupont
Polyethylene Snaps
Mfr # TY212SWH7X003000
Zoro # G0112215
product price: $225.99
/pk 30, $7.53/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 7XL
- Cleanroom Class Not Rated
- Material Tyvek(R) 400
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY212SWH7X003000
- Zoro # G0112215
- UPC # 888120014929
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 7XL |
Named Size | 7XL |
Length | 55 1/2 in |
Fits Chest Size | 62 3/4 in to 66 1/4 in |
Overall Length | 40 1/2 in |
For Height | 84 in to 88 in |
Maximum Height | 88 in |
Minimum Height | 84 in |
Maximum Chest Size | 66 1/4 in |
Height - Minimum | 7 ft |
Height - Maximum | 88 in |
Chest Size - Minimum | 62 3/4 in |
Chest Size - Maximum | 66 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 66 1/4 in, Chest Size - Minimum 62 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 88 in, Height - Minimum 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Fatigue Molded Insole, Men 12-13, PR (MEM1213)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACS)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 76180 (76180)
- HONEYWELL Single Gas Detector, NH3, 1 ppm Resolution (G02-B810-100)
- DUPONT Disposable Frock, L, White, PK30 (IC264SWHLG00300C)
- DUPONT Tyvek 400 Disp. Lab Coat, L, White, PK8 (TY212SWHLG0008G1)
- DUPONT Disp Jacket, Polypropylene, Tan, 3XL, PK6 (C3670TTN3X0006JF)
- DUPONT Lab Coat, XL, Proshield/Nexgen(R), Wht, PK30 (NG212SWHXL003000)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB271SWH3X003000)
- DUPONT Disposable Lab Coat, 2XL, Blue, PK30 (PB212SBU2X003000)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, 3XL, PK30 (FK-32122-6)
- Dupont Disposable Clothing