Shop All Disposable Suits & Coveralls
Dupont
Pirelli Diaphragm for Exhaust Valves, Black, Rubber
Mfr # 9912200000000100
Zoro # G3712460
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pirelli Diaphragm
- For Use With Tychem(R) Level suits
- Material Rubber
- Color Black
- Type Pirelli Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # 9912200000000100
- Zoro # G3712460
- Country of Origin United States
- Category Disposable Suits & Coveralls
Details
Product Type | Pirelli Diaphragm |
For Use With | Tychem(R) Level suits |
Item | Pirelli Diaphragm for Exhaust Valves |
Material | Rubber |
Color | Black |
Type | Pirelli Diaphragm |
Compatible with Manufacturer Part Number | DuPont(TM) Tychem(R) Suits |
Compatible with Brand | DuPont(TM) Tychem(R) Suits |
Compatible Brand | Dupont(TM) Tychem(R) |
Compatible Manufacturer Part Number | DuPont(TM) Tychem(R) Suits |
Description
Pirelli Diaphragm for Exhaust Valves, Color Black, Compatible Brand Dupont(TM) Tychem(R), Material Rubber, Product Type Pirelli Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 36 BLU Driveway Marker (840068)
- MCR SAFETY Goatskin Driver Keystone, XL, PK12 (3611XL)
- SIGNMISSION OSHA Sign, 14" H, 10" W, Rigid Plastic, Portrait Empty Pesticide Containers For Disposal, Portrait (OS-DS-P-1014-V-1637)
- OCCUNOMIX Small T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YS)
- DUPONT Pirelli Diaphragm for Exhaust Valves, 3 PK, Black, Rubber (9912200000000300)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLMD001200)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWH2X0025PI)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVCH11-XXXXL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYL2X001200)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH4X002500)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC125TYLMD000400)
- Dupont Disposable Suits & Coveralls