Shop All Penetrants
Dupont
Penetrating Lubricant, 10 oz, Colorless
Mfr # DRD610101
Zoro # G710534755
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 oz
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 120 Degrees F
- Flash Point 175 Degrees F
- Lubricant Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # DRD610101
- Zoro # G710534755
- UPC # 036121193505
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 10 oz |
Details
Item | Penetrating Lubricant |
Min. Operating Temp. | 0 Degrees F |
Max. Operating Temp. | 120 Degrees F |
Flash Point | 175 Degrees F |
Lubricant Color | Colorless |
Lubricant Container | Aerosol Can |
Standards | RoHs |
Net Fill | 10 oz |
Odorless | Yes |
USDA Certified Biobased Product | No |
GHS Flammability Rating | Flammable Aerosol (Category 2) |
Lubricant Base | Penetrating Oil |
NSF Rating | Not Rated |
50 State VOC Compliant | Yes |
Flammability | Flammable |
Operating Temp. Range | 0 Degrees F to 120 Degrees F |
Description
Penetrating Lubricant, DuPont, Net Fill 10 oz, Container Size 10 oz, Aerosol Can, Penetrating Oil, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, Colorless, Odorless Yes, Flammable, Flammable Aerosol (Category 2), Flash Point 175 Degrees F, RoHs, USDA Certified Biobased Product No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, SS (1L680)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (5ZEC3)
- BESTORQ CX180 Cogged Belt, 184 in Outside Length, 7/8 in Top Width, 1 Ribs (CX180)
- ENERPAC RCH202, 23.6 ton Capacity, 2.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH202)
- DUPONT Release-It Penetrating Oil 10 oz (DRD610101)
- TRICK SHOT Food Grade Penetrating Lubricant; Non-Toxic, Non-Flammable, Biodegradable, Solvent, 11 oz. (TSPL100)
- KROIL 16.5 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 6PK (AZSK162C6)
- LOCTITE Penetrant, Petroleum, Aerosol Can, 13.52 oz (2343777)
- LPS Clear Penetrating Grease, Aerosol, 16 Oz. (06716)
- KROIL Penetrant, Aerosol, 16.5oz. (KS162C)
- KROIL 55 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL551)
- Dupont Penetrants and Lubricants