Shop All Disposable Lab Coats
Dupont
Lab Jacket, 2XL, Tan, Tychem(R) 5000, PK6
Mfr # C3670TTN2X000600
Zoro # G604871935
product price: $313.99
/pk 6, $52.33/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Tychem(R) 5000
- Closure Type Hook-and-Loop
- Number of Pockets 0
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3670TTN2X000600
- Zoro # G604871935
- UPC # 0888120004258
- Country of Origin Mexico
- Category Disposable Lab Coats
Dimensions
Named Size | 2XL |
Minimum Chest Size | 46 1/4 in |
Maximum Chest Size | 49 3/4 in |
Maximum Height | 76 in |
Overall Length | 39 in |
Size | 2XL |
Minimum Height | 72 in |
Height - Minimum | 6 ft |
Chest Size - Maximum | 49 3/4 in |
Chest Size - Minimum | 46 1/4 in |
Height - Maximum | 66 in |
Description
Lab Jacket, Anti-Static No, Attached Hood No, Chest Size - Maximum 49 3/4 in, Chest Size - Minimum 46 1/4 in, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Collar Style Mandarin, Color Tan, Cuff Style Elastic, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 66 in, Height - Minimum 6 ft, Liquid Dispersal Type Splash, Material Tychem(R) 5000, Material Weight 4.4 oz/sq yd, Named Size 2XL, Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Utilities Underground) (UT19D)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6W)
- MECHANIX WEAR Mechanics Gloves, S, Brown/Black, Leather, TPR (LDMP-C75-008)
- SUBZERO Hand Warmers, 3 1/2 x 2 3/4 in., PR (12324)
- DUPONT Proclean® Frock, White, Elastic, 2XL, PK30 (PC271SWH2X00300B)
- DUPONT Disposable Lab Coat, 2XL, Blue, PK30 (PB212SBU2X003000)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB271SWH3X003000)
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY211SWH4X003000)
- DUPONT Tyvek(R) 400 snaps (TY212SWH3X0030NF)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB271SWH4X003000)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, L, PP, 22g, PK30 (3511/L)
- Dupont Disposable Clothing