Shop All Disposable Lab Coats
Dupont
Lab Coat, S, White, ProShield(R), PK30
Mfr # PB267SWHSM003000
Zoro # G9136609
product price: $79.99
/pk 30, $2.67/ea
Sold in multiples of 6 for $479.94
Free Shipping & Returns
$479.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class Not Rated
- Material ProShield(R)
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB267SWHSM003000
- Zoro # G9136609
- UPC # 0888120006160
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Named Size | S |
Size | S |
Fits Chest Size | 36 3/4 in to 40 1/4 in |
Length | 40 in |
Maximum Height | 67 in |
For Height | 60 in to 67 in |
Maximum Chest Size | 40 1/4 in |
Overall Length | 35 in |
Minimum Height | 60 in |
Height - Maximum | 67 in |
Chest Size - Minimum | 36 3/4 in |
Chest Size - Maximum | 40 1/4 in |
Height - Minimum | 5 ft |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 36 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Extends to Knee, Set Sleeve, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft, ISO Cleanroom Class Not Rated, Launderable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Knee Pads, Swivel, PU, Gel, Universal, PR (375)
- ACCUFORM Label, Health, 2x2 In, Poly, 500 Roll (LZH619EV5)
- MCR SAFETY 3 4 Leather Back Sewn W Kevlar, PK12 (1713)
- PIP Protective Bag, forNovax Rubber Gloves (148-2142)
- DUPONT Disposable Frock, 2XL, White, PK30 (TY210SWH2X0030VP)
- DUPONT Disp LabCoat, Polyethylene, White, 2XL, PK30 (TY216SWH2X003000)
- DUPONT Cleanroom Coat, 2XL, Tyvek(R), Wht, PK30 (IC263SWH2X00300B)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH2X003000)
- DUPONT Proclean® Frock, White, Elastic, XL, PK30 (PC271SWHXL00300B)
- DUPONT Tyvek 400 Disp. Lab Coat, XL, White, PK30 (TY212SWHXL003000)
- CELLUCAP Disposable Lab Jacket, White, 5XL, PK50 (6512EWHLXXXXX)
- Dupont Disposable Lab Coats