Shop All Disposable Lab Coats
Dupont
Lab Coat, S, Blue, ProShield(R), PK30
Mfr # PB212SBUSM003000
Zoro # G304872027
product price: $62.99
/pk 30, $2.10/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material ProShield(R)
- Closure Type Snaps
- Number of Pockets 2
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB212SBUSM003000
- Zoro # G304872027
- UPC # 0888120006108
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Named Size | S |
Maximum Chest Size | 35 3/4 in |
Minimum Height | 60 in |
Size | S |
Maximum Height | 67 in |
Overall Length | 30 1/2 in |
Minimum Chest Size | 32 1/4 in |
Height - Maximum | 67 in |
Height - Minimum | 5 ft |
Chest Size - Minimum | 32 1/4 in |
Chest Size - Maximum | 35 3/4 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 35 3/4 in, Chest Size - Minimum 32 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft, Liquid Dispersal Type Splash, Material ProShield(R), Material Weight 1.3 oz/sq yd, Named Size S, Number of Pockets 2, Overall Length 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Green Polypropylene, Steel Type I Safety Can Oil (7150410)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X2L (11) (99-9-265-11)
- QUICK DAM Portable Flood Dam, Polymer, 4 ft. L, PK30 (WUB24-30)
- DUPONT Lab Jacket, 2XL, Tan, Tychem(R) 5000, PK6 (C3670TTN2X000600)
- DUPONT Disposable Frock, 3XL, White, PK30 (IC264SWH3X00300C)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH2X003000)
- DUPONT Tyvek Isoclean Disposable Frock, XL, White, PK30 (IC262SWHXL00300B)
- DUPONT Tyvek 400 Disp. Lab Coat, 3XL, White, PK30 (TY210SWH3X003000)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK8 (TY212SWHMD0008G1)
- CELLUCAP Disp Lab Coat, Polypropylene, White, M, PK25 (3302EWSM)
- Dupont Workwear and Protective Clothing