Shop All Disposable Lab Coats
Dupont
Lab Coat, M, White, ProShield(R), PK30
Mfr # PB219SWHMD003000
Zoro # G504872025
product price: $71.15
/pk 30, $2.37/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ProShield(R)
- Closure Type Snaps
- Packaging Bulk
- Number of Pockets 3
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB219SWHMD003000
- Zoro # G504872025
- UPC # 0888120006290
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Overall Length | 32 in |
Minimum Height | 63 in |
Size | M |
Minimum Chest Size | 33 1/4 in |
Maximum Chest Size | 36 3/4 in |
Maximum Height | 67 in |
Chest Size - Minimum | 33 1/4 in |
Height - Maximum | 67 in |
Height - Minimum | 63 in |
Chest Size - Maximum | 36 3/4 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 3/4 in, Chest Size - Minimum 33 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in, Liquid Dispersal Type Splash, Material ProShield(R), Material Weight 1.3 oz/sq yd, Named Size M, Number of Pockets 3, Overall Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Puncture Resist Insole, Mn7-8, Wmn9-10, PR (RHINOTUFF)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, XS, PR (3211XS)
- BRADY Label, 1 in W, White (M6-173-593)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R4-7A-18DA (R4-7A-18DA)
- DUPONT Tyvek 400 Disp. Lab Coat, XL, White, PK30 (TY212SWHXL003000)
- DUPONT White Polyethylene, Snaps (TY210SWHSM003000)
- DUPONT Disp Lab Coat, Polyethylene, White, L, PK30 (TY216SWHLG003000)
- DUPONT Disp. Lab Coat, 2XL, Tyvek 400, White, PK30 (TY210SWH2X003000)
- DUPONT Proclean® Disposable Frock, 2XL, White, PK30 (PC270SWH2X00300B)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- Dupont Workwear and Protective Clothing