Shop All Disposable Lab Coats
Dupont
Lab Coat, M, Blue, ProShield(R), PK30
Mfr # PB219SBUMD003000
Zoro # G104871954
product price: $79.85
/pk 30, $2.66/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ProShield(R)
- Closure Type Snaps
- Packaging Bulk
- Number of Pockets 3
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB219SBUMD003000
- Zoro # G104871954
- UPC # 0888120006092
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Overall Length | 32 in |
Maximum Chest Size | 36 3/4 in |
Size | M |
Minimum Height | 63 in |
Minimum Chest Size | 33 1/4 in |
Maximum Height | 67 in |
Height - Maximum | 67 in |
Chest Size - Minimum | 33 1/4 in |
Height - Minimum | 63 in |
Chest Size - Maximum | 36 3/4 in |
Description
Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 3/4 in, Chest Size - Minimum 33 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Knit, Color Blue, Cuff Style Elastic Knit, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in, Liquid Dispersal Type Splash, Material ProShield(R), Material Weight 1.3 oz/sq yd, Named Size M, Number of Pockets 3, Overall Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING High Visibility Vest, Class 3, L, Green (U6155G-L)
- 3M PELTOR Behind-the-Neck Ear Muffs, 29 dB, Peltor Optime 105, Black/Red (H10B)
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- BRADY Breaker Lockout, Mini, Pin Wide, Pushbutton (90850)
- DUPONT Disposable Frock, 2XL, White, PK30 (TY210SWH2X0030VP)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK30 (TY212SWH2X003000)
- DUPONT Disposabl Lb Coat, 3XL, Wht, Tyvek(R), PK30 (IC264SWH3X00300B)
- DUPONT Disposable Frock, 3XL, White, PK30 (IC264SWH3X00300C)
- DUPONT Proclean® Frock, White, Elastic, L, PK30 (PC271SWHLG00300B)
- DUPONT Lab Coat, 2XL, Proshield(R) Nexgen(R), PK30 (NG212SWH2X003000)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF58)
- Dupont Disposable Clothing