Shop All Disposable Lab Coats
Dupont
Lab Coat, 4XL, Proshield(R) Nexgen(R), PK30
Mfr # NG212SWH4X003000
Zoro # G0085705
product price: $145.99
/pk 30, $4.87/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class Not Rated
- Material ProShield(R)
- Size 4XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # NG212SWH4X003000
- Zoro # G0085705
- UPC # 888120004906
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 4XL |
Named Size | 4XL |
Minimum Height | 76 in |
Maximum Height | 79 in |
Maximum Chest Size | 53 3/4 in |
Overall Length | 39 1/2 in |
For Height | 76 in to 79 in |
Height - Maximum | 82 in |
Chest Size - Minimum | 50 1/4 in |
Height - Minimum | 76 in |
Chest Size - Maximum | 53 3/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 53 3/4 in, Chest Size - Minimum 50 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Features Open Wrists, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in, ISO Cleanroom Class Not Rated, Launderable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 10 Ft L, 1/2 In (WS CT31BK)
- LYLE No Parking Tow Away Zone Sign, 18" x 12, T1-1153-EG_12x18 (T1-1153-EG_12x18)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (RWG52TS)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, M (2003M)
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY212SWH4X003000)
- DUPONT Disp. Lab Coat, 2XL, Tyvek 400, White, PK30 (TY210SWH2X003000)
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- DUPONT Disp LabCoat, Polyethylene, White, 2XL, PK30 (TY216SWH2X003000)
- DUPONT Tyvek(R) 400 snaps (TY212SWH3X0030NF)
- DUPONT Disposable Frock, 3XL, White, PK30 (IC264SWH3X00300C)
- KIMTECH Lab Coat, 2XL, White, SMS, PK30 (47655)
- Dupont Disposable Clothing