Shop All Disposable Lab Coats
Dupont
Lab Coat, 3XL, Proshield(R) Nexgen(R), PK30
Mfr # NG212SWH3X003000
Zoro # G0085696
product price: $138.99
/pk 30, $4.63/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class Not Rated
- Material ProShield(R)
- Size 3XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # NG212SWH3X003000
- Zoro # G0085696
- UPC # 888120004890
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 3XL |
Named Size | 3XL |
Maximum Height | 76 in |
Overall Length | 37 1/2 in |
For Height | 74 in to 76 in |
Maximum Chest Size | 51 3/4 in |
Minimum Height | 74 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 48 1/4 in |
Height - Minimum | 74 in |
Chest Size - Maximum | 51 3/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 51 3/4 in, Chest Size - Minimum 48 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Features Open Wrists, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class Not Rated, Launderable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Orange) (HDF-18OG)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-7 (SDR-7)
- BDG Welding Jacket Banox FR Canvas, Size X2L (64-1-30C-X2L)
- IRONCLAD PERFORMANCE WEAR Medium Black Gauntlet Cuff Heat Resistant Gloves (HW4-03M)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK30 (TY212SWH2X003000)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB219SWH4X003000)
- DUPONT Cleanroom Coat, 2XL, Tyvek(R), Wht, PK30 (IC263SWH2X00300B)
- DUPONT Proclean® Frock, White, Elastic, L, PK30 (PC271SWHLG00300B)
- DUPONT Disposable Frock, 3XL, White, PK30 (TY210SWH3X0030VP)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB219SWH3X003000)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- Dupont Disposable Clothing