Shop All Disposable Lab Coats
Dupont
Lab Coat, 2XL, Proshield(R) Nexgen(R), PK30
Mfr # NG212SWH2X003000
Zoro # G0085687
product price: $138.99
/pk 30, $4.63/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class Not Rated
- Material ProShield(R)
- Size 2XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # NG212SWH2X003000
- Zoro # G0085687
- UPC # 888120004883
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Minimum Height | 72 in |
For Height | 72 in to 76 in |
Maximum Chest Size | 47 3/4 in |
Overall Length | 35 3/4 in |
Maximum Height | 76 in |
Chest Size - Minimum | 44 1/4 in |
Height - Minimum | 6 ft |
Height - Maximum | 76 in |
Chest Size - Maximum | 47 3/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Features Open Wrists, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft, ISO Cleanroom Class Not Rated, Launderable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL272)
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- NMC Empty Cylinders, N24R (N24R)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- DUPONT Lab Coat, L, Proshield/Nexgen(R), PK30 (NG212SWHLG003000)
- DUPONT Lab Coat, XL, Proshield/Nexgen(R), Wht, PK30 (NG212SWHXL003000)
- DUPONT Disp. Coat, L, Proclean, White, PK30 (PC270SWHLG00300B)
- DUPONT Lab Coat, 2XL, White, ProShield(R), PK30 (PB271SWH2X003000)
- DUPONT Proclean® Frock, White, Elastic, L, PK30 (PC271SWHLG00300B)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB219SWH4X003000)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- Dupont Disposable Clothing