Shop All Disposable Lab Coats
Dupont
IsoClean(R) Frock, White, 3XL, PK30
Mfr # IC263SWH3X00300B
Zoro # G2103114
product price: $198.99
/pk 30, $6.63/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) IsoClean(R)
- Size 3XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC263SWH3X00300B
- Zoro # G2103114
- UPC # 888120018705
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 3XL |
Named Size | 3XL |
Fits Chest Size | 43 in to 46 in |
Length | 43 in |
Maximum Height | 76 in |
Maximum Chest Size | 44 3/4 in |
For Height | 74 in to 76 in |
Overall Length | 42 in |
Minimum Height | 74 in |
Height - Minimum | 74 in |
Height - Maximum | 76 in |
Chest Size - Maximum | 44 3/4 in |
Chest Size - Minimum | 41 1/4 in |
Description
Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, Vest Style, XL (81293DQCXL)
- MSA SAFETY Cartridge Adapter (803622)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- MUTUAL INDUSTRIES 2” Woven Barricade Yel/Black(3Pk) (M17780-41091-2000)
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY211SWH4X003000)
- DUPONT Tyvek 400 Lab Coat, Snap Front, White, L, PK30 (TY211SWHLG003000)
- DUPONT Disposable Lab Coat, 3XL, Blue, PK30 (PB212SBU3X003000)
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- DUPONT Disp Lab Coat, Polyethylene, White, L, PK30 (TY216SWHLG003000)
- DUPONT White Polyethylene, Snaps (TY210SWHSM003000)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, XL (31TV09)
- Dupont Disposable Lab Coats