Shop All Disposable Suits & Coveralls
Dupont
Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper
Mfr # TY127SWH2X0025VP
Zoro # G4730966
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Inseam 30 1/2 in
- Fabric Weight 1.2 oz
- Thickness 5.9 mil
- Disposable Clothing Primary Material Tyvek(R) 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY127SWH2X0025VP
- Zoro # G4730966
- UPC # 888120001370
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 2XL |
Fits Waist Size | 56 in |
Fits Chest Size | 45-1/4 in to 48-3/4 in |
Length | 75" |
Chest Size - Maximum | 48 3/4 in |
Named Size | 2XL |
Height - Minimum | 72 in |
Chest Size - Minimum | 45 1/4 in |
Height - Maximum | 76 in |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 48 3/4 in, Chest Size - Minimum 45 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 100 PK (LPF-30)
- 3M Fit Testing Solution, Bitrex, 55mL (FT-32)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- SAFETYPOSTER.COM Safety Poster, Face Protection, ENG (P1201)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH4X0025VP)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH3X0025VP)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Serged Seam, Stormflap, Yellow, LG, 12/Qty (QC127SYLLG001200)
- DUPONT DuPont Tychem 2000 Coverall, Front Zipper, Serged Seams, Yellow, XL, 12/Qty (QC120SYLXL001200)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH2X0025VP)
- DUPONT Coveralls, 25 PK, White, ProShield(R) 60, Zipper (NG120SWH5X002500)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W763)
- Dupont Disposable Suits & Coveralls