Shop All Disposable Suits & Coveralls
Dupont
Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper
Mfr # TY198TWHSM0025PI
Zoro # G5432756
product price: $203.99
/pk 25, $8.16/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Material Tyvek(R) 600
- Series Tyvek 600
- Fits Chest Size 33 in to 36 in
- Disposable Clothing Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY198TWHSM0025PI
- Zoro # G5432756
- UPC # 888120000366
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 33 in to 36 in |
Disposable Clothing Size | S |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 67 in |
Minimum Height | 64 in |
Maximum Chest Size | 36 in |
Height - Minimum | 64 in |
Chest Size - Minimum | 33 in |
Height - Maximum | 69 in |
Chest Size - Maximum | 36 in |
Named Size | S |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Ideal Balance of Protection, Durability and Comfort, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40049)
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- CONDOR Glove Holder Clip, Black (60NK48)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHXL0025PI)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHLG0025PI)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHMD0025PI)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH3X0025VP)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH2X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL4X001200)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB127SBULG002500)
- Dupont Workwear and Protective Clothing