Shop All Disposable Suits & Coveralls
Dupont
Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper
Mfr # TY198TWH7X0025PI
Zoro # G5432729
original price:
$407.39
13% off
new price: $352.99
/pk 25, $14.12/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Series Tyvek 600
- Fabric Weight 1.75 oz
- Color White
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY198TWH7X0025PI
- Zoro # G5432729
- UPC # 888120000458
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 7XL |
Fits Chest Size | 61 in to 64 in |
Maximum Chest Size | 64 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 82 in |
Maximum Height | 85 in |
Chest Size - Maximum | 64 in |
Height - Maximum | 85 in |
Named Size | 7XL |
Chest Size - Minimum | 61 in |
Height - Minimum | 82 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 64 in, Chest Size - Minimum 61 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Ideal Balance of Protection, Durability and Comfort, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H (72 HB/40-40 KA Purple)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-KTSSO)
- CONDOR VF, Glove Liners, Navy, 26W519, PR (60NM35)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647BC)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 5XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH5X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLLG001200)
- DUPONT Disposable Sleeve, Universal, 100 PK, White, Tyvek(R) 400, Elastic (IC501BWH0001000B)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH2X002500)
- DUPONT Coveralls, Tan, Tychem(R) Responder(R) CSM, Zipper (RC128TTN2X000100)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLMD001200)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- Dupont Workwear and Protective Clothing