Shop All Disposable Suits & Coveralls
Dupont
Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper
Mfr # TY198TWH4X0025PI
Zoro # G4848177
product price: $275.99
/pk 25, $11.04/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Cuff Styles Elastic
- Ankle Style Elastic
- Coverall Style Hooded
- Disposable Clothing Primary Material Tyvek(R) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY198TWH4X0025PI
- Zoro # G4848177
- UPC # 888120000427
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 52 in to 55 in |
Disposable Clothing Size | 4XL |
Maximum Chest Size | 55 in |
Minimum Height | 79 in |
Maximum Height | 82 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Minimum | 52 in |
Chest Size - Maximum | 55 in |
Height - Maximum | 80 in |
Height - Minimum | 79 in |
Named Size | 4XL |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Ideal Balance of Protection, Durability and Comfort, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Large High Visibility Jacket, Orange (LUX-ETJBJ-OL)
- BRADY Blank Tag, 2-1/2 x 4 In, Yel, Plstc (41923)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- SALISBURY Replacement Clip For Universal Slots, PR (AS12CLIP)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHLG0025CS)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWH4X002500)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWH2X001200)
- DUPONT Coverall, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL6X001200)
- DUPONT Hooded Disposable Coverall, M, 25 PK, White, SMS, Zipper (PB127SWHMD002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL3X001200)
- KLEENGUARD Large, 25 PK, White, Film Laminate (38938)
- Dupont Workwear and Protective Clothing