Shop All Disposable Suits & Coveralls
Dupont
Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper
Mfr # TY198TWH3X0025PI
Zoro # G4848186
product price: $299.99
/pk 25, $12.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Ankle Style Elastic
- Disposable Clothing Primary Material Tyvek(R) 600
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
- Fits Chest Size 49 in to 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY198TWH3X0025PI
- Zoro # G4848186
- UPC # 888120000410
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 49 in to 52 in |
Disposable Clothing Size | 3XL |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 79 in |
Maximum Chest Size | 52 in |
Minimum Height | 75 in |
Height - Minimum | 75 in |
Named Size | 3XL |
Chest Size - Maximum | 52 in |
Chest Size - Minimum | 49 in |
Height - Maximum | 79 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Ideal Balance of Protection, Durability and Comfort, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- BROTHER TZe 34 Extra Strength Adhesive Tape, Yellow (BRTTZES641)
- SLOGGERS Flower Power Women's Garden/Rain Shoes 7 US Black (5116FP07)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 3 Hoodie, Safety Orange, L (56120103L)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYSM000200)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHXL000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X000600)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 2X, 25/Qty (TY122SWH2X002500)
- DUPONT Coveralls, XL, 25 PK, Blue, Tyvek(R) Micro-Clean(R) 2-1-2, Zipper (CC252BBUXL0025PI)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLXL000400)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-04)
- Dupont Disposable Clothing