Shop All Disposable Suits & Coveralls
Dupont
Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper
Mfr # IC105SWHLG002500
Zoro # G9485271
product price: $226.99
/pk 25, $9.08/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and Above
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates
- Packaging Bulk
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC105SWHLG002500
- Zoro # G9485271
- UPC # 888120016985
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 38 1/4 in to 41 3/4 in |
Fits Waist Size | 38 in to 40 in |
Disposable Clothing Size | L |
Maximum Chest Size | 41 3/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 69 in |
Minimum Height | 65 in |
Chest Size - Maximum | 41 3/4 in |
Height - Minimum | 63 in |
Chest Size - Minimum | 38 1/4 in |
Named Size | L |
Height - Maximum | 69 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Yellow (500c) (15900-41)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, XL (406XL-09)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 080)
- EATON Mounting Base, 40mm, 6-3/16" H (SL4-FMS-100)
- DUPONT Disposable Sleeve, Universal, 100 PK, White, Tyvek(R) 400, Elastic (IC501BWH0001000B)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHSM0025NP)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBLG0025CM)
- DUPONT Tychem 2000 Hooded Chemical Resistant Coverall, 10 mil, Serged Seam, Yellow, 2XL, 12 Pack (QC127SYL2X001200)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHSM0025PI)
- DUPONT Cordora Bag, Blue, Silver, Polyester, Zipper (99940SSV00000100)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 4XL, White (TY122SWH4X0025VP)
- Dupont Disposable Clothing