Shop All Disposable Suits & Coveralls
Dupont
Hooded Disposable Coverall, 25 PK, White, SMS, Zipper
Mfr # PB122SWH5X002500
Zoro # G5154895
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Coverall Style Hooded
- Cuff Style Elastic
- Fits Waist Size 65 1/2 in
- Disposable Clothing Size 5XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # PB122SWH5X002500
- Zoro # G5154895
- UPC # 888120005422
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 65 1/2 in |
Disposable Clothing Size | 5XL |
Fits Chest Size | 54 3/4 in to 58 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 58 1/4 in |
Maximum Height | 82 in |
Minimum Height | 79 in |
Height - Maximum | 80 in |
Height - Minimum | 79 in |
Chest Size - Minimum | 54 3/4 in |
Named Size | 5XL |
Chest Size - Maximum | 58 1/4 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NK803ES/10)
- ENPAC Storm Sentinel Curb Insert, Sediment, Oil (4346-IB)
- HONEYWELL NORTH 14-1/2" Chemical Resistant Gloves, Laminated Film, 8, 1 PR (SSG/8)
- WORKRITE FIRE SERVICE FR Uniform Pants, Inseam 34", Navy Blue (FP26NV)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL3X001200)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHXL0025NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBLG0025CM)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYLXL000400)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHXL002500)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHXL001200)
- 3M Disposable Coveralls, 4X, 25 PK, Blue, SMMS, Zipper (4530-BLK-4XL)
- Dupont Disposable Suits & Coveralls