Shop All Disposable Suits & Coveralls
Dupont
Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper
Mfr # PB122SBUMD002500
Zoro # G5036997
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Disposable Clothing Primary Material SMS
- Fits Chest Size 33 3/4 in to 37 1/4 in
- Coverall Style Hooded
- Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # PB122SBUMD002500
- Zoro # G5036997
- UPC # 888120005262
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 33 3/4 in to 37 1/4 in |
Fits Waist Size | 47 in |
Disposable Clothing Size | M |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 67 in |
Minimum Height | 63 in |
Maximum Chest Size | 37 1/4 in |
Chest Size - Maximum | 37 1/4 in |
Height - Maximum | 69 in |
Named Size | M |
Chest Size - Minimum | 33 3/4 in |
Height - Minimum | 63 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SB8680DT)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1405-RD_10X7 (U4-1405-RD_10X7)
- DUPONT Hooded Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB122SWHLG002500)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB122SBULG002500)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB122SBUXL002500)
- DUPONT Cordora Bag, Blue, Polyester, Zipper (99949SRD00000100)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, NAFTA, Yellow, 3X, 12/Qty (QC127SYL3X0012NF)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH2X0006G1)
- CONDOR Hooded Coverall, 3XL, 25 PK, Blue, Basic SMS, Zipper (31TU82)
- Dupont Workwear and Protective Clothing