Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL128TWHMD000600
Zoro # G1844915
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
- Packaging Bulk
- Seam Style Taped
- Level of Protection Liquid Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # SL128TWHMD000600
- Zoro # G1844915
- UPC # 888120009246
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 36 1/4 in to 39 3/4 in |
Fits Waist Size | 35 1/4 in to 38 3/4 in |
Disposable Clothing Size | M |
Maximum Height | 67 in |
Minimum Height | 63 in |
Maximum Chest Size | 39 3/4 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Maximum | 39 3/4 in |
Chest Size - Minimum | 36 1/4 in |
Height - Maximum | 69 in |
Height - Minimum | 63 in |
Named Size | M |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 39 3/4 in, Chest Size - Minimum 36 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT RODS FR Liner, Gold, Cotton, Universal (RG200)
- BRADY Label Printer Ribbon, B30 Series, Green, 4.33 in W x 200 ft L (B30-R10000-GN)
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- HAWS Eyewash Safety Shower Sign, 10 3/4 in Height, 8 in Width, Plastic, Horizontal Rectangle, English (SP178)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Large, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHLG0006G1)
- DUPONT DuPont Tyvek 400 Coverall, Elastic Wrist & Ankle, Stormflap, White, 4X, 25/Qty (TY125SWH4X002500)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHXL0025VP)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL002500)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWH2X0025NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH3X002500)
- BUFFALO Sms Coveralls Hd With Boots Lg Bag (68441)
- Dupont Workwear and Protective Clothing