Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL122TWHMD0006BN
Zoro # G0691881
product price: $293.99
/pk 6, $49.00/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Color Family Whites
- Coverall Style Hooded Coverall
- Disposable Clothing Primary Material Tychem(R) 4000
- Ankle Style Elastic with Attached Sock Boots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL122TWHMD0006BN
- Zoro # G0691881
- UPC # 888120008836
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | M |
Fits Waist Size | 47 in |
Fits Chest Size | 35-1/4 in to 38-3/4 in |
Height - Minimum | 63 in |
Chest Size - Minimum | 35 1/4 in |
Named Size | M |
Chest Size - Maximum | 38 3/4 in |
Height - Maximum | 69 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings 16 CFR 1610, Height - Maximum 69 in, Height - Minimum 63 in, High-Visibility No, Hood Style Elastic, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO All Mesh Contrast Vest, Class 2, Lime, S (1195-S)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- 3M DBI-SALA Saflok Max Web Anchor (1231305)
- ZORO SELECT Disposable Pants , 4Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-4XL)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLXL0012NF)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLXL001200)
- DUPONT Hooded Disposable Coverall, 3XL, 25 PK, White, SMS, Zipper (PB127SWH3X002500)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Serged Seam, Stormflap, Yellow, 4X, 12/Qty (QC127SYL4X001200)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYLG0006PI)
- DUPONT Pirelli Valve, Gray, PVC (9909000000000100)
- LAKELAND Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper (LS51130-XL)
- Dupont Disposable Clothing