Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL122TWH2X0006BN
Zoro # G8521956
product price: $296.99
/pk 6, $49.50/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Inseam 30 1/2 in
- Closure Type Zipper
- Cuff Style Elastic
- Coverall Style Hooded Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL122TWH2X0006BN
- Zoro # G8521956
- UPC # 888120008867
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 2XL |
Fits Chest Size | 44-1/4 in to 47-3/4 in |
Fits Waist Size | 56 in |
Named Size | 2XL |
Height - Minimum | 72 in |
Chest Size - Maximum | 47 3/4 in |
Chest Size - Minimum | 44 1/4 in |
Height - Maximum | 76 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings 16 CFR 1610, Height - Maximum 76 in, Height - Minimum 72 in, High-Visibility No, Hood Style Elastic, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225330)
- MUCK BOOT CO Size 9 Men's Steel Steel Toe Boot (ASP-STL-BL-090)
- ZORO SELECT Lockout Padlock, KD, White, 2"H, PK6 (48JT01)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5DP-91-010)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHLG0025NF)
- DUPONT Bib Overall, 6 PK, Tan, Tychem 5000, Adjustable Strap (C3360TTNLG000600)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH2X002500)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHXL0025PI)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHSM002500)
- DUPONT DuPont Tychem 2000 Coverall, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, LG, 12/Qty (QC125SYLLG001200)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHXL000600)
- Dupont Disposable Clothing