Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3128TTNLG0006BN
Zoro # G8521922
product price: $473.99
/pk 6, $79.00/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Cuff Styles Elastic
- Thickness 18 mil
- Ankle Style Elastic
- Fabric Weight 4.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3128TTNLG0006BN
- Zoro # G8521922
- UPC # 888120003213
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 50 in |
Fits Chest Size | 38-3/4 in to 42-1/4 in |
Disposable Clothing Size | L |
Height - Minimum | 65 in |
Chest Size - Maximum | 42 1/4 in |
Named Size | L |
Height - Maximum | 69 in |
Chest Size - Minimum | 38 3/4 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 42 1/4 in, Chest Size - Minimum 38 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- ERGODYNE Ergodyne® ProFlex® 230HL Wide Soft Cap Knee Pad, Black, One Size (18231)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 6 mil, PK12 (UE6B-45)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC/UBK)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWHSM002500)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWHLG001200)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 4XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH4X002500)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY5X000200)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY2X000600)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB120SWH4X002500)
- MCR SAFETY Tyvek Coverall W Hood, L, PK25, L, 25 PK, White, Tyvek(R), Zipper (TY127SL)
- Dupont Disposable Suits & Coveralls