Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF199TGY5X0006WG
Zoro # G9079793
product price: $1,360.99
/pk 6, $226.83/ea
Free Shipping & Returns
$1,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Color Gray
- Disposable Clothing Primary Material Tychem(R) 6000
- Inseam 37 1/4 in
- Cuff Style Attached Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TF199TGY5X0006WG
- Zoro # G9079793
- UPC # 0888120016886
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 5XL |
Fits Chest Size | 58 3/4 in to 62 1/4 in |
Maximum Height | 82 in |
Maximum Chest Size | 62 1/4 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 79 in |
Chest Size - Maximum | 62 1/4 in |
Chest Size - Minimum | 58 3/4 in |
Named Size | 5XL |
Height - Maximum | 80 in |
Height - Minimum | 79 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Inner/Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 62 1/4 in, Chest Size - Minimum 58 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Attached Glove, EPA Protection Level B, Features Tychem(R) 6000 Garments are Strong, Durable and Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Leak Diverter for Spraying Pipes, 0.66lb. (TLS147-YW)
- UNCLE MIKES Deluxe Inner Belt, Kodra, Black, L (88071)
- 3M Hooded Disposable Coveralls, L, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471Z32 (471Z32)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH2X002500)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL00250C)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH4X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBMD0025CM)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR3X000400)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWHXL002500)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- Dupont Workwear and Protective Clothing