Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF169TGY3X0006TV
Zoro # G8522017
product price: $462.99
/pk 6, $77.17/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Closure Type Zipper
- Color Family Grays
- Material Tychem(R) 6000
- Ankle Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TF169TGY3X0006TV
- Zoro # G8522017
- UPC # 888120009970
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Waist Size | 59 1/2 in |
Fits Chest Size | 50-1/4 in to 53-3/4 in |
Named Size | 3XL |
Height - Maximum | 76 in |
Chest Size - Minimum | 50 3/4 in |
Height - Minimum | 74 in |
Chest Size - Maximum | 54 1/4 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Attached Hood Yes, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 76 in, Height - Minimum 74 in, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Mechanics Gloves, XL, Orange/Black, Spandex/Neoprene (42LA13)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- PORTWEST Hi-Vis Cooling Vest, Med (CV02)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (19L489)
- DUPONT Coverall, 2XL, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWH2X00250B)
- DUPONT Collared Disposable Coverall, M, 25 PK, Blue, SMS, Zipper (PB125SBUMD002500)
- DUPONT Tyvek 400 Collared Disposable Coveralls, XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHXL002500)
- DUPONT Disposable Clothing, XL, White, Tyvek, Zipper (CVZ11-XL)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLYXL000100)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 3XL, White (TY122SWH3X0025VP)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN4)
- Dupont Disposable Suits & Coveralls