Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY127SWHMD0025NF
Zoro # G1924778
product price: $199.99
/pk 25, $8.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Color Family Whites
- Series Tyvek 400
- Inseam 28 in
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY127SWHMD0025NF
- Zoro # G1924778
- UPC # 888120014295
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 36-3/4 in to 40-1/4 in |
Disposable Clothing Size | M |
Chest Size - Maximum | 40 1/4 in |
Height - Minimum | 60 in |
Height - Maximum | 69 in |
Named Size | M |
Chest Size - Minimum | 36 3/4 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 36 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Placard, Polystyrene, Class 4, Unlaminated (635)
- 3M Hooded Disposable Coveralls, L, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-L)
- LABELMASTER NFPA Diamond Sign, 15inx15in, Vinyl (H-L96R)
- MILLER ELECTRIC Welding Jacket, XL, 30" L, Gray, Leather (273215)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWHLG0025NF)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWH2X0025NF)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWH3X0025NF)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC125TYLXL000400)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWHLG002500)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWHLG002500)
- MAGID Disposable Clothing, 4XL, White, SmsSMS, Zipper (CVZ3-XXXXL)
- Dupont Disposable Suits & Coveralls