Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 2 PK, Orange, Tychem(R) 6000 FR, Zipper
Mfr # TP199TORLG0002BN
Zoro # G2276849
product price: $1,339.99
/pk 2, $670.00/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
- Series Tychem 6000 FR
- Fits Waist Size 50 in
- Color Family Oranges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TP199TORLG0002BN
- Zoro # G2276849
- UPC # 888120012673
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 50 in |
Disposable Clothing Size | L |
Fits Chest Size | 38-3/4 in to 42-1/4 in |
Chest Size - Minimum | 38 3/4 in |
Height - Maximum | 69 in |
Named Size | L |
Height - Minimum | 65 in |
Chest Size - Maximum | 42 1/4 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, ATPV Rating 15 cal/sq cm, Attached Hood Yes, Chest Size - Maximum 42 1/4 in, Chest Size - Minimum 38 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 1992; NFPA 70E, Hazard Risk Category 2, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tempest Pant, Full Zip, Black, L (838PZ-L)
- STARKE Self-Retracting Lanyard, 6 ft, 310 lb Weight Capacity, Black (SRLWB-6)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Orange Band (RB2100)
- KOHLER 1/2" pressure-balancing valve with push-button diverter and screwdriver stops, Not Applicable (11748-KS-NA)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLY2X000100)
- DUPONT Encapsulated Suit, 2XL, Yellow, Tychem(R) 10000, Zipper (TK554TLY2X000100)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB125SBU3X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- DUPONT DuPont Tychem 2000 Coverall, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, MD, 12/Qty (QC125SYLMD001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHXL001200)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, XL, White, 6 Pack (TY125SWHXL0006G1)
- Dupont Workwear and Protective Clothing