Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 2 PK, Orange, Tychem(R) 6000 FR, Zipper
Mfr # TP199TOR2X0002BN
Zoro # G2276858
product price: $1,348.99
/pk 2, $674.50/ea
Free Shipping & Returns
$1,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Cuff Style Elastic
- Fabric Weight 8.2 oz
- Seam Style Taped
- Thickness 34 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TP199TOR2X0002BN
- Zoro # G2276858
- UPC # 888120012697
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 2XL |
Fits Chest Size | 46-3/4 in to 50-1/4 in |
Fits Waist Size | 56 in |
Named Size | 2XL |
Chest Size - Maximum | 50 1/4 in |
Height - Minimum | 72 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 46 3/4 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, ATPV Rating 15 cal/sq cm, Attached Hood Yes, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 46 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 1992; NFPA 70E, Hazard Risk Category 2, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (125-XXL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-2X)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- PETZL Micrograb (30211)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBLG0025CM)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD0006G1)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH8X002500)
- DUPONT Hooded Disposable Coverall, M, 25 PK, Blue, SMS, Zipper (PB127SBUMD002500)
- DUPONT Tyvek Coverall Pants Elastic Waist (251-TY350S-XL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLXL001200)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, Xx-L (CTL428-2XL)
- Dupont Disposable Clothing