Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 2 PK, Orange, Tychem(R) 6000 FR, Zipper
Mfr # TP198TOR3X0002BN
Zoro # G2009660
product price: $1,123.99
/pk 2, $562.00/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Disposable Clothing Primary Material Tychem(R) 6000 FR
- Cuff Style Elastic
- Fits Waist Size 59 1/2 in
- Disposable Clothing Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TP198TOR3X0002BN
- Zoro # G2009660
- UPC # 888120012383
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 59 1/2 in |
Disposable Clothing Size | 3XL |
Fits Chest Size | 50-1/4 in to 53-3/4 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 50 1/4 in |
Height - Minimum | 74 in |
Named Size | 3XL |
Chest Size - Maximum | 53 3/4 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Open, ATPV Rating 15 cal/sq cm, Attached Hood Yes, Chest Size - Maximum 53 3/4 in, Chest Size - Minimum 50 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 1992; NFPA 70E, Hazard Risk Category 2, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 76 in, Height - Minimum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Recycling Sign, 10x7 In., English, U1-1028-RD_10X7 (U1-1028-RD_10X7)
- ERGODYNE Lime Class E Insulated Bibs, L (8928)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99192)
- MCR SAFETY Reading Glasses, +2.5, Gray, Polycarbonate (BKH25G)
- DUPONT Tyvek Level D Coveralls X-Large, 25PK (WPL720-XL)
- DUPONT Tyvek Level D Coveralls XX-Large, 25PK (WPL717-XXL)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHMD0006G1)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, White, SMS, Zipper (PB127SWH2X002500)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB122SBULG002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYL4X001200)
- KLEENGUARD Breathable Protection Coveralls, 6XL (27189)
- Dupont Disposable Suits & Coveralls