Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 2 PK, Orange, Tychem(R) 6000 FR, Zipper
Mfr # TP198TOR2X0002BN
Zoro # G2009572
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Color Orange
- Closure Type Zipper
- Disposable Clothing Primary Material Tychem(R) 6000 FR
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TP198TOR2X0002BN
- Zoro # G2009572
- UPC # 888120012376
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 56 in |
Disposable Clothing Size | 2XL |
Fits Chest Size | 46-3/4 in to 50-1/4 in |
Chest Size - Minimum | 46 3/4 in |
Height - Maximum | 76 in |
Height - Minimum | 72 in |
Named Size | 2XL |
Chest Size - Maximum | 50 1/4 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Open, ATPV Rating 15 cal/sq cm, Attached Hood Yes, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 46 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Orange, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 1992; NFPA 70E, Hazard Risk Category 2, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 76 in, Height - Minimum 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-530B)
- IMPACTO Impact Gloves, S, Bl/Gr, Polycotton, Left (50110110021)
- MSA SAFETY V-Gard Hard Hat-Mounted Earmuffs, Dielectric, Upgraded Fork Design, NRR 31 dB, Foam, Black/Red (10190358)
- KISHIGO 4X-5X, Black Enhanced Visibility Economy Mesh Vest (B120-4X-5X)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHMD0012BN)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH5X000600)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 4X, 25/Qty (TY122SWH4X002500)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB120SBUMD002500)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, NAFTA, Yellow, 3X, 12/Qty (QC127SYL3X0012NF)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH3X0006G1)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHMD0025PI)
- Dupont Disposable Suits & Coveralls