Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper
Mfr # QC127SYLMD0012NF
Zoro # G0111682
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Coverall Style Hooded Coverall
- Disposable Clothing Size M
- Disposable Clothing Primary Material Tychem(R) 2000
- Series Tychem 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # QC127SYLMD0012NF
- Zoro # G0111682
- UPC # 888120007457
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | M |
Fits Waist Size | 35 1/4 in to 38 3/4 in |
Fits Chest Size | 35-1/4 in to 38-3/4 in |
Chest Size - Minimum | 35 1/4 in |
Height - Minimum | 63 in |
Named Size | M |
Chest Size - Maximum | 38 3/4 in |
Height - Maximum | 69 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Attached Hood with Elastic Around Face Opening, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, XL (RWG27TXL)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A303-10M)
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Wht, PK30 (M1710-L)
- ALLEGRO INDUSTRIES Ac To Dc Power Supply, 987295 (9872-95)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYXL0006TV)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH4X002500)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 3XL, White, 25 Pack (TY122SWH3X002500)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYMD0006PI)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH2X002500)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, M, 25 PK, White (KCC44332)
- Dupont Disposable Suits & Coveralls