Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive
Mfr # QC122BYLLG0012BN
Zoro # G0468539
product price: $221.99
/pk 12, $18.50/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Color Yellow
- Fabric Weight 2.5 oz
- Cuff Style Elastic
- Disposable Clothing Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QC122BYLLG0012BN
- Zoro # G0468539
- UPC # 888120006610
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | L |
Fits Chest Size | 38-1/4 in to 41-3/4 in |
Fits Waist Size | 50 in |
Chest Size - Minimum | 38 1/4 in |
Height - Maximum | 69 in |
Named Size | L |
Chest Size - Maximum | 41 3/4 in |
Height - Minimum | 65 in |
Description
Hooded Chemical Resistant Coveralls, Attached Hood Yes, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Integrated Socks Composed of Garment Material, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Height - Maximum 69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 10 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- JACKSON SAFETY Quad 500 Faceshield (14233)
- AVERY DENNISON Key Tags, Metal Rim, White, PK50 (11025)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHXL002500)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHLG0025NF)
- DUPONT DuPont Tychem 2000 Coverall Hood & Socks/Boots, Berry Compliant, Yellow, XL, 12/Qty (QC122BYLXL0012BN)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD002500)
- DUPONT Disposable Clothing, 3XL, White, Tyvek, Zipper (CVZ11-XXXL)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL2X000400)
- SAS SAFETY SAS Safety SAS-6895 Gen-Nex Coveralls Hood - 2XL (SAS-6895)
- Dupont Workwear and Protective Clothing