Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive
Mfr # QC122BYL6X0012BN
Zoro # G2009618
product price: $372.99
/pk 12, $31.08/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Tychem(R) 2000
- Seam Style Bound
- Closure Type Adhesive
- Level of Protection Liquid Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QC122BYL6X0012BN
- Zoro # G2009618
- UPC # 888120006672
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 6XL |
Disposable Clothing Size | 6XL |
Fits Waist Size | 67 in |
Fits Chest Size | 57-3/4 in to 61-1/4 in |
Height - Minimum | 81 in |
Height - Maximum | 85 in |
Chest Size - Minimum | 57 3/4 in |
Chest Size - Maximum | 61 1/4 in |
Description
Hooded Chemical Resistant Coveralls, Attached Hood Yes, Chest Size - Maximum 61 1/4 in, Chest Size - Minimum 57 3/4 in, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Integrated Socks Composed of Garment Material, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Height - Maximum 85 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Foam Nitrile Palm, PR (INDI-KC5G-05-XL)
- WELLS LAMONT Glove Lthr Drvr Cowhdxxl (1132XX)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (N20R150000)
- SHOWA 7005, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (7005PFL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL6X001200)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH2X002500)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHXL000600)
- DUPONT Coveralls, 2 PK, Orange, Tychem(R) 6000 FR, Zipper (TP198TORLG000200)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHXL002500)
- DUPONT Collared Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB120SBU2X002500)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLLG000400)
- Dupont Disposable Suits & Coveralls