Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL122BWHLG0012BN
Zoro # G1810755
product price: $386.99
/pk 12, $32.25/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Disposable Clothing Primary Material Tychem(R) 4000
- Thickness 13 mil
- Fits Waist Size 50 in
- Fits Chest Size 38-1/4 in to 41-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL122BWHLG0012BN
- Zoro # G1810755
- UPC # 888120008706
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 50 in |
Fits Chest Size | 38-1/4 in to 41-3/4 in |
Disposable Clothing Size | L |
Height - Minimum | 65 in |
Height - Maximum | 69 in |
Named Size | L |
Chest Size - Maximum | 41 3/4 in |
Chest Size - Minimum | 38 1/4 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Attached Hood Yes, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings 16 CFR 1610, Height - Maximum 69 in, Height - Minimum 65 in, High-Visibility No, Hood Style Elastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F XL-Short (22020NS)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- GLOBE SCIENTIFIC Labeling Tape, 3/4"x500", Assorted Colors (4 white, 2 blue, 2 green, 2 orange, 2 pink, 2 red, 2 yellow), 16PK (LT-075X500RW)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-04-L)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHMD0012BN)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Medium, White (TY122SWHMD0025VP)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHLG0025PI)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X002500)
- DUPONT Coverall, 3XL, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWH3X0025NS)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN4X000600)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYSM000200)
- Dupont Disposable Clothing