Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper
Mfr # SL122BWH2X0012BN
Zoro # G0100707
product price: $395.99
/pk 12, $33.00/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Standards ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
- Inseam 30 in
- Thickness 13 mil
- Disposable Clothing Primary Material Tychem(R) 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL122BWH2X0012BN
- Zoro # G0100707
- UPC # 888120008720
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 2XL |
Fits Chest Size | 44-1/4 in to 47-3/4 in |
Fits Waist Size | 56 in |
Chest Size - Minimum | 44 1/4 in |
Chest Size - Maximum | 47 3/4 in |
Height - Minimum | 72 in |
Height - Maximum | 76 in |
Named Size | 2XL |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Attached Socks, Attached Hood Yes, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings 16 CFR 1610, Height - Maximum 76 in, Height - Minimum 72 in, High-Visibility No, Hood Style Elastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3.5"W x 4.5"H Angled Sign Holder, PK10 (112734)
- ERGODYNE Wrist Support, Single Strap, Right-handed, Large, Black (EGO70006)
- NMC Empty Cylinders Do Not Use Sign - Bilingual, M745PB (M745PB)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Poly Keypad Cover 3" H X 3" W (STI-6514)
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, 3X, 25/Qty (TY127SWH3X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYL4X001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLMD001200)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHXL0025NP)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWHXL001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLXL001200)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XXL)
- Dupont Disposable Suits & Coveralls