Shop All Disposable Hoods
Dupont
Hood and Mask, White/Blue, PK100
Mfr # 9820
Zoro # G6877552
product price: $623.99
/pk 100, $6.24/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Material Polyethylene
- Closure Type Tie
- Seam Style Bound
- Areas Covered Face, Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # 9820
- Zoro # G6877552
- UPC # 888120017128
- Country of Origin China
- Category Disposable Hoods
Dimensions
Size | Universal |
Overall Length | 17 1/2 in |
Named Size | Universal |
Description
Hood and Mask, Anti-Static No, Areas Covered Face, Head, Areas Exposed Eyes, Mouth, Clean Process Status Not Clean Processed, Closure Type Tie, Color White, Federal 209E Cleanroom Class 100, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Hood Style Open, Hood Window Type Not Window/Face Shield Fitted, ISO Cleanroom Class ISO 5 (Class 100) and above, Lining Material Polyethylene, Liquid Dispersal Type Splash, Liquid Tight No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Lock Out Equipment Before Entering Sign (D664AB)
- LYLE Safety Sign, Hazardous Noise Area, 10in.H (U4-1375-RA_14X10)
- KLEENGUARD Coveralls, 3XL, White (KCC 44336)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0513B/8M)
- DUPONT Tyvek Isoclean Cleanroom Hood, White, L, PK100 (IC666BWHLG010000)
- DUPONT Tyvek 400 Disposable Hood, Serged, Universal, PK100 (TY657SWH00010000)
- DUPONT Tychem 5000 Disposable Hood, Tan, Universal, PK6 (C3651TTN00000600)
- DUPONT Tyvek Isoclean Disposable Hood, White, Universal, PK100 (IC668BWH0001000B)
- NATIONAL SAFETY APPAREL National Safety Apparel® PVC Chemical Splash Protection Hood, H30GV001 (H30GV001)
- MUTUAL INDUSTRIES Painter’S Dust Hood (13910)
- CORTECH Transport Hood, White/Black, Universal (8320)
- Dupont Workwear and Protective Clothing