Shop All Lubricants
Dupont
General Purpose Lubricant, Silicone
Mfr # D00110101
Zoro # G610457413
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Bicycles; Chains and Cables; Fitness Equipment; Garage Doors; Hand Tools; Hinges; Locks and Latches; Metal Windows; Motorbikes; Power Equipment; Sliding Doors and Gates; Threaded Parts; Vehicles; Wood Surfaces
- Container Size 11 oz
- Lubricant Container Aerosol Can
- Primary Additive Silicone
- Max. Operating Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # D00110101
- Zoro # G610457413
- UPC # 036121191570
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Details
Lubricant Application | Bicycles; Chains and Cables; Fitness Equipment; Garage Doors; Hand Tools; Hinges; Locks and Latches; Metal Windows; Motorbikes; Power Equipment; Sliding Doors and Gates; Threaded Parts; Vehicles; Wood Surfaces |
Lubricant Container | Aerosol Can |
Primary Additive | Silicone |
Max. Operating Temp. | 300 Degrees F |
Item | Multi Purpose Aerosol Lubricant |
Min. Operating Temp. | -20 Degrees F |
Operating Temp. Range | 300 Degrees F to -20 Degrees F |
Description
Multi Purpose Aerosol Lubricant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 5M Ht Timing Belt, 800-5M-25 (800-5M-25)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56C Frame (1K081)
- AA THREAD Coupling 4"X2" Pvc/Ci (PCX56-42)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- DUPONT SILICONE LUBE10OZ (D00100101)
- DUPONT Chain Lubricant 10 oz (CS0110101)
- DUPONT Dry Film Aerosol Lubricant (DNS610101)
- DUPONT General Purpose Lubricant, Silicone (DS0096101)
- DUPONT Dry Lubricant Spray 10 oz (DNS610101)
- DUPONT 10 oz Non-Stick Dry Lubricant Spray (DU9541)
- LUBRIPLATE No. 107, 35 Lb Pail, Headstock Grease (L0036-035)
- Dupont Penetrants and Lubricants