Shop All Lubricants
Dupont
General Purpose Lubricant, Silicone
Mfr # D00100101
Zoro # G510457506
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Door Hinges; Fitness Equipment; Lawn and Garden Tools; Locks; Mechanical Equipment; RV Slide-outs; Snow Blowers; Window Tracks
- Lubricant Container Aerosol Can
- Primary Additive Silicone
- Max. Operating Temp. 392 Degrees F
- Min. Operating Temp. -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # D00100101
- Zoro # G510457506
- UPC # 036121176126
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 10 oz |
Details
Lubricant Application | Door Hinges; Fitness Equipment; Lawn and Garden Tools; Locks; Mechanical Equipment; RV Slide-outs; Snow Blowers; Window Tracks |
Lubricant Container | Aerosol Can |
Primary Additive | Silicone |
Max. Operating Temp. | 392 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Item | Silicone Aerosol Lubricant |
Operating Temp. Range | 392 Degrees F to -40 Degrees F |
Description
Silicone Aerosol Lubricant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN M12649, Tapered Roller Bearing Cone 08437 In Id X 072 In W (M12649)
- CAMPBELL HAUSFELD Belt Guard Assy (BG313700SJ)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-34AS)
- ARMSTRONG R42521-001 208/230V 1/5 Hp 1075 (R42521-001)
- DUPONT General Purpose Lubricant, Silicone (DS0614101)
- DUPONT General Purpose Lubricant, Silicone (DS0096101)
- DUPONT General Purpose Lubricant, Silicone (D00110101)
- DUPONT Chain and Wire Rope Lubricants, 1 gal (DCS096101)
- DUPONT SILICONE LUBE10OZ (D00100101)
- DUPONT Dry Lubricant Spray 10 oz (DNS610101)
- KRYTOX Extreme Pressure Grease, Tube, 2 Oz. (GPL-217)
- Dupont Lubricants