Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
FR Treated Coverall, Att Hood/Boot, PK25
Mfr # TM122SBU6X002500
Zoro # G4804527
product price: $366.99
/pk 25, $14.68/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Coverall
- Size 6XL
- Inseam 34 1/2 in
- Fits Chest Size 57 3/4 in to 61 1/4 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TM122SBU6X002500
- Zoro # G4804527
- UPC # 888120011676
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 68 1/2 in |
Size | 6XL |
Fits Chest Size | 57 3/4 in to 61 1/4 in |
Length | 93" |
Sleeve Length | 41 1/2 in |
Maximum Chest Size | 61 1/4 in |
Minimum Chest Size | 44 3/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 61 1/4 in, Chest Size - Minimum 57 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Stencil Ink Pad, 5"W x 7"L, Black (RM50)
- SAFEWAZE 18in Arc Flash D-Ring Extender, Soft Loop, D-ring (022-2081)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Universal Waste Storage Sign, Landscape (OS-NS-P-710-L-18773)
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (479C0036YB)
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- DUPONT FR Treated Coverall, Blue, 3XL, PK25 (TM120SBU3X002500)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST120SWHLG002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBUXL002500)
- DUPONT Proshield 6 SFR Coverall, Blue, 2XL, PK25 (TM120SBU2X002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBU2X002500)
- WELDAS Alliance COOL FR Bib, Material: Flame retardant 9 oz Cotton FR, Size: 14in. , Color: Navy Blue (33-8214)
- Dupont Arc Flash and Flame Resistant Clothing