Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
Flame Resistant Coverall w/Hood, Sky Blue, Tempro, 7XL
Mfr # TM127SBU7X002500
Zoro # G4804581
product price: $318.99
/pk 25, $12.76/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hooded Coverall
- Fits Waist Size 53 in
- Size 7XL
- Inseam 34 3/4 in
- Fits Chest Size 61 1/4 in to 64 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TM127SBU7X002500
- Zoro # G4804581
- UPC # 888120011768
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 53 in |
Size | 7XL |
Fits Chest Size | 61 1/4 in to 64 3/4 in |
Length | 92" |
Sleeve Length | 43 in |
Maximum Chest Size | 64 3/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 88 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 64 3/4 in, Chest Size - Minimum 61 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG101-2D)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Anti-Fog, Scratch-Resistant Lens (4-0309-0201)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size XXL, 12PK (GL614X2)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP3S/9)
- DUPONT Proshield 6 SFR Coverall, Blue, M, PK25 (TM120SBUMD002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, 3X (TM127SBU3X002500)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHLG002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, M (TM122SBUMD002500)
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST120SWHLG002500)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- Dupont Flame Resistant & Arc Flash Overalls & Coveralls