Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
Flame Resistant Coverall, Sky Blue, Tempro, 6XL
Mfr # TM120SBU6X002500
Zoro # G4802585
product price: $225.99
/pk 25, $9.04/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coverall
- Fits Waist Size 68 1/2 in
- Size 6XL
- Inseam 34 3/4 in
- Fits Chest Size 57 1/4 in to 60 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TM120SBU6X002500
- Zoro # G4802585
- UPC # 888120011591
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 68 1/2 in |
Size | 6XL |
Fits Chest Size | 57 1/4 in to 60 3/4 in |
Length | 73" |
Sleeve Length | 41 1/2 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 60 3/4 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 60 3/4 in, Chest Size - Minimum 57 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, 2XL (ZFA106-2XL)
- FALLTECH Starter Kit, 7015 Harness; 8259 Shock Absorbing Lanyard 6' and 2-Gallon Bucket (9500Z)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS221023)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (92720HVL)
- DUPONT Proshield 6 SFR Hooded Coverall, Blue, 5XL, Pack of 25 (TM127SBU5X002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, 3X (TM127SBU3X002500)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHXL002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 4XL (TM122SBU4X002500)
- DUPONT FR Treated Coverall, Att Hood/Boot, PK25 (TM122SBU6X002500)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWH3X002500)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, 4XL (O12007)
- Dupont Workwear and Protective Clothing