Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
Flame Resistant Coverall, Sky Blue, Tempro, 5XL
Mfr # TM120SBU5X002500
Zoro # G4802576
product price: $213.99
/pk 25, $8.56/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coverall
- Fits Waist Size 65 1/2 in
- Size 5XL
- Inseam 33 3/4 in
- Fits Chest Size 54 1/4 in to 57 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TM120SBU5X002500
- Zoro # G4802576
- UPC # 888120011584
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 65 1/2 in |
Size | 5XL |
Fits Chest Size | 54 1/4 in to 57 3/4 in |
Length | 70" |
Sleeve Length | 40 1/2 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 57 3/4 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 57 3/4 in, Chest Size - Minimum 54 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Jacket , Women's , Black, Gray , 2XL (DCHJ066C1-2XL)
- KLEENGUARD PreMoist Len Cleaning Towelettes 1000/Cs (14551)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-11)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft (PT-3-4YL)
- DUPONT Proshield 6 SFR Coverall, Blue, M, PK25 (TM120SBUMD002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, XL (TM122SBUXL002500)
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, 3X (TM127SBU3X002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBU2X002500)
- DUPONT FR Treated Coverall, Blue, 3XL, PK25 (TM120SBU3X002500)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Flame Resistant Coverall, LG x 32, Navy, (C88UPLG32)
- Dupont Workwear and Protective Clothing