Shop All Water Filtration Faucets
This Product is Discontinued
Dupont
Filtered Water Faucet, Lever Handle, 0.5 gpm, 7" Spout (Discontinued)
Mfr # WFFT110CH
Zoro # G6157837
This Product is Discontinued
Key Features
- Mounting Hole Center to Center Single Hole
- Number of Handles 1
- Number of Holes 1
- Flow Rate 0.5 gpm
- Material of Construction Plastic and Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFFT110CH
- Zoro # G6157837
- UPC # 186366000509
- Country of Origin China
- Category Water Filtration Faucets
Dimensions
Manufacturers Warranty Length | 3 yr |
Spout Length | 7 in |
Connection Size | 1/4" NPT |
Water Inlet Connection Size | 3/8 in |
Spout Height | 7 in |
Hose Length | 4" |
Description
Item Gooseneck Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.