Shop All Filtration Accessories
This Product is Discontinued
Dupont
Filter System, 3/4 in NPT, 5 gpm (Discontinued)
Mfr # WFPF13003B
Zoro # G5381083
This Product is Discontinued
Key Features
- Sub-Category Drop-in Cartridge Filter Systems
- Reduces Sediment
- Microns 10
- Max. Pressure 90 psi
- With Gauge/Without Gauge Without Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # WFPF13003B
- Zoro # G5381083
- UPC # 186366000462
- Country of Origin China
- Category Filtration Accessories
Dimensions
Overall Height | 12 5/8 in |
Overall Width | 4 35/64 in |
Overall Depth | 4 35/64 in |
Depth | 4 1/2 in |
Connection Size | 3/4 in |
Width | 4 1/2 in |
Height | 12 5/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Water Filter System, Reduces Sediment, Micron Rating 10 micron, Connection Size 3/4 in, Overall Height 12 5/8 in, Width 4 1/2 in, Service Life 15,000 gal, Includes Valve No, Flow Rate 5 gpm, Application Whole House, Color Blue, Connection Type NPT, Depth 4 1/2 in, Filter Media Polymer, Head Material Plastic, Housing Material Plastic, Includes Carbon Wrap 2 Phase Sediment Filter Cartridge, Hardware, Pressure Release, Wrench, Includes Gauge No, Maximum Pressure 100 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.