Shop All Beverage & Ice Machine Filters
This Product is Discontinued
Dupont
Filter Cartridge, Reverse Osmosis, 13 in. (Discontinued)
Mfr # WFROM1000X-1
Zoro # G5381223
This Product is Discontinued
Key Features
- Type Reverse Osmosis
- Application Membrane Module
- For Use With Water
- Standards NSF/ANSI 372, NSF/ANSI 58, NSF/ANSI J139 42
- Includes Cartridge Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # WFROM1000X-1
- Zoro # G5381223
- UPC # 186366000851
- Country of Origin China
- Category Beverage & Ice Machine Filters
Dimensions
Overall Height | 13 in |
Diameter | 3 in |
Removes Particle Size Down To | Less than 1 micron |
Details
Item | Quick Connect Filter |
Type | Reverse Osmosis |
Application | Membrane Module |
For Use With | Water |
Standards | NSF/ANSI 372, NSF/ANSI 58, NSF/ANSI J139 42 |
Includes | Cartridge Only |
Material of Construction | ABS and Reverse Osmosis Membrane |
Reduces | Cadmium, Cyst, Nitrate/Nitrite, Particulates, Arsenic, Selenium, Total Dissolved Solids (TDS), Chromium (Trivalent) |
Filter Media | Carbon |
Flow Rate | 2 gpm |
Micron Rating | 0.025 micron |
Service Life | 3,000 gal |
Features | Quarter-Turn Rapid Change and No Mess |
Series | DuPont QuickTwist |
Description
Quick Connect Filter, For Use With Water, Reduces Cadmium, Cyst, Nitrate/Nitrite, Particulates, Arsenic, Selenium, Total Dissolved Solids (TDS), Chromium (Trivalent), Micron Rating 0.025 micron, Flow Rate 2 gpm, Diameter 3 in, Overall Height 13 in, Service Life 3,000 gal, Filter Media Carbon, Application Membrane Module, Standards NSF/ANSI 372, NSF/ANSI 58, NSF/ANSI J139 42, Series DuPont QuickTwist, Features Quarter-Turn Rapid Change and No Mess
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.