Shop All Film Tape
Dupont
Film Tape, Polyimide, Amber, 4 In. x 50 Ft.
Mfr # Kapton HN
Zoro # G4239331
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 50 ft.
- Tape Shape Rectangle
- Tape Color Amber
- Tape Adhesive No Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 4" |
Tape Length | 50 ft. |
Length | 50 ft. |
Width | 4" |
Metric Tape Length | 15.24 m |
Imperial Tape Width | 4 in |
Imperial Tape Length | 50 ft |
Metric Tape Width | 101.6 mm |
Imperial Tape WxL | 4 in x 50 ft |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, 4 in, 50 ft, 5 mil, Dupont(TM), Series KHN, Amber, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 750 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4008 Double Coated Foam Tape 1" x 5yd, White, 1/8" thick (4008)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A25C-4" X 300')
- 3M Epoxy Adhesive, Clear, Pail (2262)
- CHRISTYS Primer, Purple, 8 oz. (RH-PURP-HP-24)
- DUPONT Film Tape, Polyimide, Amber, 5 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 6 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 1/2 In x 50 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 5 In x 100 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 6 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 3 In x 100 Ft (Kapton HN)
- TAPECASE Film Tape, Polyethylene, White, 2 In x 5 Yd (15D442)
- Dupont Film Tape