Shop All Film Tape
Dupont
Film Tape, Polyimide, Amber, 2 In. x 50 Ft.
Mfr # Kapton HN
Zoro # G4237484
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Length 50 ft.
- Tape Shape Rectangle
- Tape Color Amber
- Tape Adhesive No Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 50 ft. |
Width | 2" |
Length | 50 ft. |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 15.24 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 50 ft |
Imperial Tape WxL | 2 in x 50 ft |
Description
Insulating Electrical Tape, High-Temperature, Polyimide, 2 in, 50 ft, 5 mil, Dupont(TM), Series KHN, Amber, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 750 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Pre-Mixed Ceiling Texture, 2.2 L, Bottle, White (8522)
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, Black (TBL-108)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- FROGTAPE Frog Tape .94 X 60 Yds (1358463)
- DUPONT Film Tape, Polyimide, Amber, 4 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 1/2 In x 50 Ft (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 6 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, Polyimide, Amber, 1 In. x 50 Ft. (Kapton HN)
- DUPONT Film Tape, 12 x 12 In, 3.3 mil, Amber, PK6 (Kapton HN 966)
- DUPONT Film Tape, Polyimide, Amber, 3 In. x 50 Ft. (Kapton HN)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (KPT2-3/4)
- Dupont Film Tape